Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Tan, Sold by the FT
Mfr # 143275-21IE
Zoro # G611129494
product price: $0.12
/ea
Sold in multiples of 20000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Type GXL
- Voltage 60V
- Number of Conductors 1
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 143275-21IE
- Zoro # G611129494
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Tan |
Type | GXL |
Voltage | 60V |
Number of Conductors | 1 |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Item | Primary Wire |
Stranding | 19 |
Insulation Material | XLPE |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CSG070M90A Replacement/Interchange Spin-On Filter (MF0410734)
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- STENS Oem Replacement Belt 265-804 For Cub Cadet 954-3084 (265-804)
- MCGARD WHEEL LOCK SET 12 X 1.5 NUT CONE (24137)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- DRAW-TITE MODULITE HD PROTECTOR TRAILER LIGHT POWER MODULE & INSTALLATION KIT (119148)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Black, 0.045" Diameter, 60 Volts (18STRBLAGXL500)
- PRO-SERIES Spark Plug Wire Set, 27893 (27893)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails