Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Red, Sold by the FT
Mfr # 143087-21IE
Zoro # G611129784
Sold in multiples of 20000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type GXL
- Conductor Type Stranded
- Gauge Size 18
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sequel Wire & Cable
- MFR # 143087-21IE
- Zoro # G611129784
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Red |
Type | GXL |
Conductor Type | Stranded |
Item | Primary Wire |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Conductor Shielding Type | Unshielded |
Voltage | 60V |
Insulation Material | XLPE |
Stranding | 19 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Toyota Brake Bleeder Adapter (TOY18B)
- STANDARD IGNITION Ignition Starter Switch, Us-138Ka (US-138KA)
- EXTREME MAX Extreme Max 3006.8261 BoatTector Stainless Steel Chain Shackle - 1/4" (3006.8261)
- WIX FILTERS Lube Filter, 57777 (57777)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- VELVAC Spade 16-14 Vinyl 8-10 Stud 50 Pk (056044-50)
- MOTORMITE 16 Gauge White Primary Wire- Card, 85727 (85727)
- STINGER ELECTRONICS COUPLER, JOINS 4GA WIRE (SPT5211)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails