Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Purple, Sold by the FT
Mfr # 142256-21IE
Zoro # G711129615
product price: $0.10
/ea
Sold in multiples of 20000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Purple
- Gauge Size 18
- Overall Shielding Type Unshielded
- Insulation Material XLPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 142256-21IE
- Zoro # G711129615
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Type | GXL |
Color | Purple |
Overall Shielding Type | Unshielded |
Insulation Material | XLPE |
Number of Conductors | 1 |
Temperature | 125 C |
Conductor Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Voltage | 60V |
Stranding | 19 |
Item | Primary Wire |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE BEP Piezo Buzzer - 42mm - 5-20V - 97DB (54-35C2/DSP)
- DAYCO Connector Plstc Connector, 80611 (80611)
- GATES Molded Coolant Hose - Upper, 23460 (23460)
- BUYERS PRODUCTS 14x16x24 Inch Primed Steel Underbody Truck Box (1703900)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- MOTORCRAFT Wire Asy, Wpt1247 (WPT1247)
- DORMAN 14 Gauge 3 Pound Spool Mechanics Wire, 110-300 (110-300)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL500)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails