Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Light green, Sold by the FT
Mfr # 142564-91IE
Zoro # G311129893
product price: $0.10
/ea
Sold in multiples of 30000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Green
- Type GXL
- Conductor Type Stranded
- Temperature 125 C
- Overall Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 142564-91IE
- Zoro # G311129893
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Light Green |
Type | GXL |
Conductor Type | Stranded |
Temperature | 125 C |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Stranding | 19 |
Item | Primary Wire |
Insulation Material | XLPE |
Voltage | 60V |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 1, M080018 (M080018)
- SEACHOICE Separator Fuel/Water Kit (20901)
- MARINCO 12V Drop In Low Profile Horn With (10080)
- ROADPRO Platinum Series Dual Mirror Mount, 4ft. (RPPS-24KB)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- MOTORMITE 16 Gauge Yellow Primary Wire- Card, 85730 (85730)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 10' 3M, With Chrome Plated, 4 Hole Square Receptacle (8606013)
- WVE Engine Camshaft Position Sensor Connector, Wve 1P2483 (1P2483)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails