Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Light green, Sold by the FT
Mfr # 142564-21IE
Zoro # G111129840
product price: $0.10
/ea
Sold in multiples of 20000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Green
- Type GXL
- Stranding 19
- Gauge Size 18
- Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 142564-21IE
- Zoro # G111129840
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Light Green |
Type | GXL |
Stranding | 19 |
Voltage | 60V |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Conductor Type | Stranded |
Item | Primary Wire |
Conductor Shielding Type | Unshielded |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Insulation Material | XLPE |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRWA1, NBR (34887)
- TAYLOR MADE Taylor Made 1015 Tidy-Ups Fender Adjuster - Standard Rail Size, White (1015)
- VALVOLINE Automatic Transmission Fluid, 1 gal. Size (876133)
- VAICO Rivet, V42-0364 (V42-0364)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 100 ft Length, Black, 0.056" Diameter, 60 Volts (16STRBLAGXL100)
- GROTE Wiring Harness Pigtail-Ford Oem Tail, 01-6868-82 (01-6868-82)
- ZEROSTART Cab Power - Exterior Wire Harness - 85in. To Hounited Statesing (8500640)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails