Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Gray, Sold by the FT
Mfr # 143251-21IE
Zoro # G311129596
Sold in multiples of 20000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Gray
- Conductor Type Stranded
- Insulation Material XLPE
- Overall Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sequel Wire & Cable
- MFR # 143251-21IE
- Zoro # G311129596
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Type | GXL |
Color | Gray |
Conductor Type | Stranded |
Insulation Material | XLPE |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Temperature | 125 C |
Stranding | 19 |
Item | Primary Wire |
Conductor Shielding Type | Unshielded |
Voltage | 60V |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ONAN 191-1808-04 STARTER (191-1808-04 STARTER)
- TECHNIDOT Fitting, DOT, Compression, Union, 3/8" (DOT62C-06)
- MANN FILTER Cabin Filter, Cuk31003 (CUK31003)
- LUVERNE TRUCK EQUIPMENT GRIP STEP RECEIVER HITCH STEP BLACK TEXTURED POWDER COAT (415026-570010)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- VELVAC Nylon Split Loom 1/4"Id X 250' Spool (020104)
- DORMAN 2-Wire Fog Lamp Socket Bulbs 881 And 889, Dorman - Conduct-Tite 85855 (85855)
- NGK Spark Plug Wire Set, 8028 (8028)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails