Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Dark green, Sold by the FT
Mfr # 142751-91IE
Zoro # G311130189
product price: $0.10
/ea
Sold in multiples of 30000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Type GXL
- Gauge Size 18
- Overall Shielding Type Unshielded
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 142751-91IE
- Zoro # G311130189
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Dark Green |
Type | GXL |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Insulation Material | XLPE |
Item | Primary Wire |
Stranding | 19 |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Voltage | 60V |
Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 3-3/32 x 3-31/32In (BF7967)
- TRICAM INDUSTRIES 3 Step ALU Stepstool (RMA-3)
- A & I PRODUCTS Disc Bearing; Spherical, Square Bore, Re-Lubricatable 4" x4" x2" (A-GW210PPB4-I)
- THRIVE Wide Range Automatic Transmission Fluid 6 Gal Bag-In-Box (406120)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- ORACLE LIGHT 4 Pin Extension For Underbody Rock Light Kit LED Wheel Rings 6 Foot Length Waterproof (5814-504)
- MR. GASKET COMP WIRE LOOMS (6015)
- LUND BULL BAR LIGHT KIT WIRING HARNESS BULL BAR ACCESSORIES NO COLOR (7713725)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails