Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Dark green, Sold by the FT
Mfr # 142751-21IE
Zoro # G211129832
product price: $0.10
/ea
Sold in multiples of 20000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Type GXL
- Conductor Material Bare Copper
- Insulation Material XLPE
- Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 142751-21IE
- Zoro # G211129832
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Dark Green |
Type | GXL |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Temperature | 125 C |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Stranding | 19 |
Item | Primary Wire |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3869)
- PULLRITE 16K ISR SUPERGLIDE HITCH FITS INDUSTRY STANDARD RAILS 14IN AUTO SLIDE- (2700)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 60, BL-560 (BL-560)
- MAIN FILTER MCCORMICK 709173A1 Replacement/Interchange Spin-On Filter (MF0058075)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- CCI Wire Primary Black 100Ft 14Ga (55667123)
- MOROSO WIRE LOOM KIT, SUPER, BLK (72174)
- ZEROSTART Cab Power - Exterior Wire Harness - 85in. To Hounited Statesing (8500640)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails