Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Brown, Sold by the FT
Mfr # 142817-91IE
Zoro # G511129488
product price: $0.10
/ea
Sold in multiples of 30000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type GXL
- Overall Shielding Type Unshielded
- Conductor Shielding Type Unshielded
- Insulation Material XLPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 142817-91IE
- Zoro # G511129488
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Brown |
Type | GXL |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Unshielded |
Insulation Material | XLPE |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Stranding | 19 |
Number of Conductors | 1 |
Item | Primary Wire |
Temperature | 125 C |
Voltage | 60V |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Lateral Link, Cms501283 (CMS501283)
- WIX FILTERS Cabin Air Filter, WP10322 (WP10322)
- ACCESS TOOLS Big Max Jack Set (BMJS4)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST1830 (DST1830)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- MSD IGNITION WIRE HARNESS FD 6-SER MSD (8874)
- PERFORMANCE TOOL 4 In Wire Wheel - Coarse Brush-Wire Whee, W1215 (W1215)
- DISCO Wire Harness Connector Fuel Injector Plug (9773PK)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails