Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Black, Sold by the FT
Mfr # 142750-21IE
Zoro # G411130942
product price: $0.10
/ea
Sold in multiples of 20000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Black
- Voltage 60V
- Stranding 19
- Conductor Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 142750-21IE
- Zoro # G411130942
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Type | GXL |
Color | Black |
Voltage | 60V |
Stranding | 19 |
Conductor Shielding Type | Unshielded |
Item | Primary Wire |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Insulation Material | XLPE |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH Weld-On Receiver Tube 2 x 2 x 12 (GH-003)
- LUMAPRO Miniature Lamp, 5007, 5.0W, T6, 12V, PK10 (5007-10PK)
- DB ELECTRICAL New Alternator For 22Si Delco 19020310 19020312 19020354 19020355 19020356 (400-12194)
- RULE Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp (IL280P)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- VELVAC Abs Cable 1/8, 2/10, 4/12 Ga X 100' (050037)
- VELVAC Consp.Tape, Amer. Flag-3.75"X 6.5" (058399)
- VELVAC Rubber Cushion Clamp 3", 5/8W, 3/8M (021111)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails