Shop All Electrical Wire & Cable
Sequel Wire & Cable
GPTM Marine Primary Wire, 14 AWG, 19 Strand, Dark green, Sold by the FT
Mfr # 1413B3T-1515AR405
Zoro # G611129319
product price: $0.25
/ea
Sold in multiples of 1000 for $250.00
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14
- Color Dark Green
- Number of Conductors 1
- Cable Type GPTM
- Stranding 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 1413B3T-1515AR405
- Zoro # G611129319
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 |
Details
Color | Dark Green |
Number of Conductors | 1 |
Item | Primary Wire |
Cable Type | GPTM |
Stranding | 19 |
Max. Temp. | 75 C Wet/105 C Dry |
Insulation Material | PVC |
Voltage | 60V |
Shielding Type | Unshielded |
Conductor Material | Tinned Copper |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, L6-20P, SJT, 12 ft., Blk, 16A, 12/3 (AP9871)
- DAYTON Circuit Breaker, NDB2-63 D6/2 Series 6A, 2 Pole, 480V AC, D Curve (5ZVE6)
- KLASS TOOLS 8" x 4.8 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-0848x100)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1283-6B19-80-9)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1643A4T-0505AR405)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Brown, Sold by the FT (F060060301)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (1283-6B19-80-1)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Blue, Sold by the FT (F18041$106)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Pink, Sold by the FT (1643A4T)
- ANCOR Purple 14 AWG Tinned Copper Wire - 18' (184703)
- Sequel Wire & Cable Electrical Wire & Cable