Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GPT Primary Wire 20 AWG PVC Insulated, 60V, Yellow, Sold by the FT
Mfr # 2003A2B
Zoro # G811129492
product price: $0.12
/ea
Sold in multiples of 2000 for $240.00
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type GPT
- Stranding 7
- Voltage 60V
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 2003A2B
- Zoro # G811129492
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 20 |
Details
Color | Yellow |
Type | GPT |
Stranding | 7 |
Voltage | 60V |
Item | Primary Wire |
Number of Conductors | 1 |
Conductor Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Temperature | 85 C |
Conductor Type | Stranded |
Insulation Material | PVC |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 4 In. Rubber Eraser Wheel (8200REW)
- MOTORCRAFT Wire Asy, Wpt1340 (WPT1340)
- WEATHERTECH No Drill Mud Flaps, Black, 110052-120052 (110052-120052)
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 5/16" Post - 2-Pack (252235)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- DORMAN 16 Gauge 3 Pound Spool Mechanics Wire (110-325)
- TAYLOR CABLE TAYLOR CABLE 73255 180 Degree Red Spiro-Pro Universal Spark Plug Wire Set (T64-73255)
- DISCO Wire Harness Connector HeadLght Socket Assembly (1396PK)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails