Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GPT Primary Wire 14 AWG PVC Insulated, 60V, Tan, Sold by the FT
Mfr # 1403A3B-2121AR405
Zoro # G011130366
product price: $0.27
/ea
Sold in multiples of 1000 for $270.00
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Type GPT
- Stranding 19
- Conductor Type Stranded
- Temperature 85 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 1403A3B-2121AR405
- Zoro # G011130366
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 14 |
Details
Color | Tan |
Type | GPT |
Stranding | 19 |
Item | Primary Wire |
Conductor Type | Stranded |
Temperature | 85 C |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Insulation Material | PVC |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1076, S8, 12.8V, PK10 (1076-10PK)
- CARGO-LOK Foot For All Swivel, End Bars (86111)
- FLEETGUARD Pac, Lf, LF9050 (LF9050)
- MOTHERS Mag & Alum Polish 5Oz (05100)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- VELVAC Primary Wire 16 Ga X 100' Yellow (051125)
- DISCO Ylw Vinyl Insul Butt Conn 12-10 Gauge Wire Rng PK100 (3502PK)
- MOTORMITE 12 Gauge Red Primary Wire- Card, 85708 (85708)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails