Shop All Electrical Wire & Cable
Sequel Wire & Cable
22 AWG, UL 1007 Lead Wire, 7 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT
Mfr # 2232A4T-0000AD230
Zoro # G711130499
product price: $0.07
/ea
Sold in multiples of 30000 for $2,100.00
$2,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22
- Color Black
- Number of Conductors 1
- Stranding 7
- Max. Temp. 105 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 2232A4T-0000AD230
- Zoro # G711130499
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 |
Details
Color | Black |
Number of Conductors | 1 |
Stranding | 7 |
Max. Temp. | 105 C |
Insulation Material | PVC |
Voltage | 300V |
Conductor Material | Tinned Copper |
Shielding Type | Unshielded |
Standards | CSA AWM;CSA TR-64;UL 1007;UL 1569 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206G)
- RELIANCE CONTROLS Color Connect 12/3 SJTW 125 V 12 in. L Splitter Cord (AY2215T)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (9001KR9RH2)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Pink, Sold by the FT (1643A4T)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1643A4T-0505AR405)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1283-6B19-80-9)
- SEQUEL WIRE & CABLE 22 AWG, UL 1007 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, PVC, Black, Sold by the FT (2232A4T-0000AR210)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (1283-6B19-80-1)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Blue, Sold by the FT (F18041$106)
- CAROL 14 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03714.35.10)
- Sequel Wire & Cable Electrical Wire & Cable