Shop All Electrical Wire & Cable
Sequel Wire & Cable
22 AWG, UL 1007 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, PVC, White, Sold by the FT
Mfr # 2232A4T-0909AD230
Zoro # G911130947
Sold in multiples of 30000 for $2,100.00
$2,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22
- Color White
- Number of Conductors 1
- Stranding 7
- Standards CSA AWM;CSA TR-64;UL 1007;UL 1569
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sequel Wire & Cable
- MFR # 2232A4T-0909AD230
- Zoro # G911130947
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 |
Details
Color | White |
Number of Conductors | 1 |
Stranding | 7 |
Standards | CSA AWM;CSA TR-64;UL 1007;UL 1569 |
Insulation Material | PVC |
Shielding Type | Unshielded |
Conductor Material | Tinned Copper |
Max. Temp. | 105 C |
Voltage | 300V |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL121H7)
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-100)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Blue, Sold by the FT (F18041$106)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Pink, Sold by the FT (1643A4T)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1283-6B19-80-9)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1643A4T-0505AR405)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- Sequel Wire & Cable Electrical Wire & Cable