Shop All Electrical Wire & Cable
Sequel Wire & Cable
20 AWG, UL 1007 Lead Wire, 10 Strand, 105C, 300V, Tinned copper, PVC, Black, Sold by the FT
Mfr # 2032A4T
Zoro # G111130549
product price: $0.08
/ea
Sold in multiples of 25000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20
- Color Black
- Number of Conductors 1
- Conductor Material Tinned Copper
- Stranding 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 2032A4T
- Zoro # G111130549
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 |
Details
Color | Black |
Number of Conductors | 1 |
Conductor Material | Tinned Copper |
Stranding | 10 |
Max. Temp. | 105 C |
Standards | CSA AWM;CSA TR-64;UL 1007;UL 1569 |
Voltage | 300V |
Shielding Type | Unshielded |
Insulation Material | PVC |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDC-2.5A)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3925)
- GE Miniature Circuit Breaker, THQB Series 100A, 2 Pole, 120/240V AC (THQB21100)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1643A4T-0505AR405)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Brown, Sold by the FT (F060060301)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Pink, Sold by the FT (1643A4T)
- SEQUEL WIRE & CABLE 22 AWG, UL 1007 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, PVC, Black, Sold by the FT (2232A4T-0000AR210)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (1283-6B19-80-1)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDVIO250)
- Sequel Wire & Cable Electrical Wire & Cable