Shop All Electrical Wire & Cable
Sequel Wire & Cable
18 AWG, UL 3173 Lead Wire, 16 Strand, 125C, 600V, XLPE, Yellow, Sold by the FT
Mfr # 1843A4T-0404AD325
Zoro # G911129873
Sold in multiples of 25000 for $3,250.00
$3,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18
- Color Yellow
- Number of Conductors 1
- Conductor Material Tinned Copper
- Max. Temp. 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sequel Wire & Cable
- MFR # 1843A4T-0404AD325
- Zoro # G911129873
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 |
Details
Color | Yellow |
Number of Conductors | 1 |
Conductor Material | Tinned Copper |
Max. Temp. | 125 C |
Standards | CSA CL1251;UL 3173 |
Stranding | 16 |
Voltage | 600V |
Shielding Type | Unshielded |
Insulation Material | XLPE |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G9)
- NOARK Contact, 230Vac Coil, 2No+2Nc Au (CK80.322-230)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1283-6B19-80-9)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1643A4T-0505AR405)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (1283-6B19-80-1)
- SEQUEL WIRE & CABLE 22 AWG, UL 1007 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, PVC, Black, Sold by the FT (2232A4T-0000AR210)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Blue, Sold by the FT (F18041$106)
- WESCO Bond/Ground Wire, Clip, Heavy Duty, 3 ft. (272033)
- Sequel Wire & Cable Electrical Wire & Cable