Shop All Electrical Wire & Cable
Sequel Wire & Cable
18 AWG, UL 3173 Lead Wire, 16 Strand, 125C, 600V, XLPE, Gray, Sold by the FT
Mfr # 1843A4T-0808AD325
Zoro # G311130257
product price: $0.13
/ea
Sold in multiples of 25000 for $3,250.00
$3,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18
- Color Gray
- Number of Conductors 1
- Standards CSA CL1251;UL 3173
- Stranding 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 1843A4T-0808AD325
- Zoro # G311130257
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 |
Details
Color | Gray |
Number of Conductors | 1 |
Standards | CSA CL1251;UL 3173 |
Stranding | 16 |
Max. Temp. | 125 C |
Conductor Material | Tinned Copper |
Shielding Type | Unshielded |
Insulation Material | XLPE |
Voltage | 600V |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Triple Connector, Blu, 300/400AC/DC, Taper (HBLM3FBL)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 1m (7000-40041-6350100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20E)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1283-6B19-80-9)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1643A4T-0505AR405)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Brown, Sold by the FT (F060060301)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Blue, Sold by the FT (F18041$106)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Pink, Sold by the FT (1643A4T)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- ANCOR Purple 16 AWG Tinned Copper Wire - 25' (182703)
- Sequel Wire & Cable Electrical Wire & Cable