Shop All Electrical Wire & Cable
Sequel Wire & Cable
18 AWG, UL 3173 Lead Wire, 16 Strand, 125C, 600V, XLPE, Black, Sold by the FT
Mfr # 1843A4T-0000AD325
Zoro # G711129325
product price: $0.13
/ea
Sold in multiples of 25000 for $3,250.00
$3,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18
- Color Black
- Number of Conductors 1
- Voltage 600V
- Standards CSA CL1251;UL 3173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 1843A4T-0000AD325
- Zoro # G711129325
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 |
Details
Color | Black |
Number of Conductors | 1 |
Voltage | 600V |
Standards | CSA CL1251;UL 3173 |
Max. Temp. | 125 C |
Shielding Type | Unshielded |
Insulation Material | XLPE |
Stranding | 16 |
Conductor Material | Tinned Copper |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Signal Conditioner, 0-10VDC, 85-265VDC/VAC (SC4380)
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 120A (DPC-120A3P120)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Brown, Sold by the FT (F060060301)
- SEQUEL WIRE & CABLE 22 AWG, UL 1007 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, PVC, Black, Sold by the FT (2232A4T-0000AR210)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1643A4T-0505AR405)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1283-6B19-80-9)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI500)
- Sequel Wire & Cable Electrical Wire & Cable