Shop All Electrical Wire & Cable
Sequel Wire & Cable
18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT
Mfr # F180413400
Zoro # G311130318
product price: $0.09
/ea
Sold in multiples of 35000 for $3,150.00
$3,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18
- Color Black
- Number of Conductors 1
- Standards CSA AWM;CSA TR-64;UL 1007;UL 1569
- Stranding 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # F180413400
- Zoro # G311130318
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 |
Details
Color | Black |
Number of Conductors | 1 |
Standards | CSA AWM;CSA TR-64;UL 1007;UL 1569 |
Stranding | 16 |
Max. Temp. | 105 C |
Conductor Material | Tinned Copper |
Voltage | 600V |
Insulation Material | PVC |
Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-25)
- DEFENDER CABLE 12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-42)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306B002)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Blue, Sold by the FT (F18041$106)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (1283-6B19-80-1)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Pink, Sold by the FT (1643A4T)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1643A4T-0505AR405)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Brown, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBRO25)
- Sequel Wire & Cable Electrical Wire & Cable