Shop All Accessories
Sequel
Ice Pack Strips, PK6
Mfr # 3XLN9
Zoro # G4705093
product price: $69.13
/pk 6, $11.52/ea
$69.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ice White
- Size Universal
- Features For Use WithMfr. No. 5326
- For Use With Mfr. No. 5326
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel
- MFR # 3XLN9
- Zoro # G4705093
- Country of Origin United States
- Category Accessories
Dimensions
Size | Universal |
Details
Item | Ice Pack Strips |
Color | Ice White |
Features | For Use WithMfr. No. 5326 |
For Use With | Mfr. No. 5326 |
Shop By | Closeouts |
Description
Ice Pack Strips, Size Universal, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, S, 7" L, PR (FFTAB-78-008)
- MSA SAFETY Headband (86537)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- ALLEGRO INDUSTRIES Value Plus Knee Pad, PR (6999)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- KEMP USA Kemp USA 14-001-YEL Kick Board; Yellow - Large (14-001-YEL)
- CLC WORK GEAR CLC Tool Works 110RUL Work Suspender, Nylon, Yellow (110RUL)
- CONDOR OUTDOOR PRODUCTS ID PANEL, BLACK (MA39-002)
- POINT6 Women's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Medium (81-8006-204-06)
- RPS Arctic Cloth (8450-9)
- STARLINKS Starlinks CK10 Hedera Helix Pendant - Faithfulness & Good Friendships (CK10)
- Sequel Workwear