Shop All Cooling Vests and Jackets
Sequel
Cooling Vest, Universal, Poly/Cotton, Blue
Mfr # 3XLN7
Zoro # G4332343
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size Universal
- Cooling Method Cold Pack Inserts
- Features Double Needle Stitching, Use with (6) Reusable Ice Pack Strips
- Material Cotton, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel
- MFR # 3XLN7
- Zoro # G4332343
- Country of Origin United States
- Category Cooling Vests and Jackets
Dimensions
Size | Universal |
Length | 22 in |
Fits Chest Size | Universal |
Workwear Size | Universal |
Details
Item | Cooling Vest |
Color | Blue |
Cooling Method | Cold Pack Inserts |
Features | Double Needle Stitching, Use with (6) Reusable Ice Pack Strips |
Material | Cotton, Polyester |
Closure Type | Hook-and-Loop |
Maximum Cooling Time | 1 to 3 hr |
Workwear Closure Type | Hook-and-Loop |
Cooling Time | 1 to 3 hr |
Workwear Color | Blue |
Garment Color | Blue |
Requires | 3XLN9 |
Workwear Cooling Technology | Cold Pack Inserts |
Workwear Material Properties | None |
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Blue, Features Double Needle Stitching, Use with (6) Reusable Ice Pack Strips, Material Cotton, Polyester, Closure Type Hook-and-Loop, Size Universal, Maximum Cooling Time 1 to 3 hr, Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Merino Double Layer Beanie, Black, One Size Fits All (71-7001-204-00)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161420)
- MECHANIX WEAR Knit Gloves, Acrylic/HPPE, 8/M, Black/Gray (S45EE-58-008)
- SALISBURY Electrical Glove Kit, Class 00, Sz 7, PR (GK0011B/7)
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, 2X (MCUV05150621)
- TECHNICHE XL Nylon Cooling Vest, Silver (6529-SILVERXL)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- CHILL-ITS BY ERGODYNE 2XL Cooling Vest, Hi-Vis Lime (6665)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, 3X (MCUV05150721)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest Only (6255)
- Sequel Workwear and Protective Clothing