Sepco

Solar Power Kit, 340W, 448A, 12VDC


product price: $6,151.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Number of Solar Panels 1
  • Individual Solar Panel Wattage 340 W
  • For Use With Cameras, Cathodic Protection, Communications Devices, Flow Meters, Other Electronic Devices, Railroad Applications, RTU/SCADA, Seismic Monitoring
  • Mounting 45 Degrees /5 Degrees Welded Aluminum Mounting Bracket for 4 in OD Round Pole or Larger
  • Voltage 12.0V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Solar Power Kit, Maximum Power Point 340 W, Total System Power Output 340 W, Battery Capacity 448 Ah, Includes Battery Yes, Number of Cells 72, Voltage @ Maximum Power Point 41.6 V DC, Number of Solar Panels 1, Mounting Type 45 Degrees /5 Degrees Welded Aluminum Mounting Bracket for 4 in O.D. Round Pole or Larger, Includes Flex Tube, Full 12 ga. Wiring Harness, Liquid Tight Connectors, Quick Connect Terminals, Stainless Steel Hardware for Mounting Solar Array and Battery Box to Bracket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.