Separationscreen

Mobile SeparationScreen


product price: $1,877.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SeparationScreen, a sneeze guard, cough screen protective desk and counter partition, facilitates personal interaction but creates a virus-barrier by separating customer and employee. SeparationScreen is designed to protect employees and customers from airborne, virus-containing droplets caused by speaking, sneezing, laughing or coughing, that could infect those who have face-to-face interactions.
Perfect to use in any setting, SeparationScreen is designed for use in offices, gyms, grocery stores, nail salons, retail stores, restaurants, banks, pharmacies, small businesses, doctors offices, car dealerships, veterinary hospitals or clinics, leasing offices, dental offices and more! Product is also known as: sneeze guards, cough screens, store partitions, COVID-19 safety screens, coronavirus screens for desk and counter safety partitions and more.
Stay compliant with World Health Organization and CDC guidelines to keep your employees and customers safe from Coronavirus and other contagious viruses by providing a protective barrier with SeparationScreen.
As the shelter in place laws end and the economy begins to open back up, it’s very important to protect employees and customers during the current outbreak of the Coronavirus. SimScreen® has developed a solution that allows customers and employees to feel safe in the workplace. By adding a SeparationScreen to your office you are vastly reducing the chance of spreading the virus from person to person.
Acts as a Cough Screen and Sneeze Guard to Protect Customers and Employees From Viruses
The CDC Recommends Installing Physical Barriers When Possible To Limit Potential Exposure By Separating Customer And Employee
Solid, Heavy-Duty Transparent Barrier To Limit The Spread Of Germs
0.25” Clear Acrylic Panel Provides Ideal Visibility and Safety
Combine Units to Create a Full Length Safety Screen Wall
Optional Shelf Add-On
Ideal for Creating a Safety Screen Anywhere
Four (4) Casters for Simple Mobility with (2) Locking Casters
Aluminum Frame Makes It Stable Yet Easy To Move
Full Length SeparationScreen Features Wheelbase for Added Mobility
Easy To Clean And Sterilize
Dimensions: 72”H x 36”W
Window Dimensions: 37′′H x 31′′W
Weight: 78 lbs
Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.