Shop All Privacy Screens
Separationscreen
6-Person Tabletop SeparationScreen
Mfr # SC041523
Zoro # G9300788
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Separationscreen
- MFR # SC041523
- Zoro # G9300788
- Country of Origin United States
- Category Privacy Screens
Description
SeparationScreen, a sneeze guard, cough screen protective desk and counter partition, facilitates personal interaction but creates a virus-barrier by separating customer and employee. SeparationScreen is designed to protect employees and customers from airborne, virus-containing droplets caused by speaking, sneezing, laughing or coughing, that could infect those who have face-to-face interactions.
Perfect to use in any setting, SeparationScreen is designed for use in offices, gyms, grocery stores, nail salons, retail stores, restaurants, banks, pharmacies, small businesses, doctors offices, car dealerships, veterinary hospitals or clinics, leasing offices, dental offices and more! Product is also known as: sneeze guards, cough screens, store partitions, COVID-19 safety screens, Coronavirus screens for desk and counter safety partitions and more.
Stay compliant with World Health Organization and CDC guidelines to keep your employees and customers safe from Coronavirus and other contagious viruses by providing a protective barrier with SeparationScreen.
As the shelter in place laws end and the economy begins to open back up, it’s very important to protect employees and customers during the current outbreak of the Coronavirus. SimScreen® has developed a solution that allows customers and employees to feel safe in the workplace. By adding a SeparationScreen to your office you are vastly reducing the chance of spreading the virus from person to person.
Acts as a Cough Screen and Sneeze Guard to Protect Customers and Employees From Viruses
The CDC Recommends Installing Physical Barriers When Possible To Limit Potential Exposure
Solid, Heavy-Duty Transparent Barrier To Limit The Spread Of Germs
0.25” Clear acrylic panel provides ideal visibility and safety
Frame Makes It Stable Yet Easy To Move
Acrylic Panels Feature Interlocking Slots for Easy Assembly
Comfort Edge Rounding on All Edges and Corners
Multiple Partitions Provide Safety Coverage for Six Users
Easy To Clean And Sterilize
Lightweight And Easy To Move
Partition Dimensions: 56′′ L x 32′′ W x 24′′ H
Individual Cubicle Dimensions: 18.43′′W x 16′′D x 24′′H
Made in the USA
Perfect to use in any setting, SeparationScreen is designed for use in offices, gyms, grocery stores, nail salons, retail stores, restaurants, banks, pharmacies, small businesses, doctors offices, car dealerships, veterinary hospitals or clinics, leasing offices, dental offices and more! Product is also known as: sneeze guards, cough screens, store partitions, COVID-19 safety screens, Coronavirus screens for desk and counter safety partitions and more.
Stay compliant with World Health Organization and CDC guidelines to keep your employees and customers safe from Coronavirus and other contagious viruses by providing a protective barrier with SeparationScreen.
As the shelter in place laws end and the economy begins to open back up, it’s very important to protect employees and customers during the current outbreak of the Coronavirus. SimScreen® has developed a solution that allows customers and employees to feel safe in the workplace. By adding a SeparationScreen to your office you are vastly reducing the chance of spreading the virus from person to person.
Acts as a Cough Screen and Sneeze Guard to Protect Customers and Employees From Viruses
The CDC Recommends Installing Physical Barriers When Possible To Limit Potential Exposure
Solid, Heavy-Duty Transparent Barrier To Limit The Spread Of Germs
0.25” Clear acrylic panel provides ideal visibility and safety
Frame Makes It Stable Yet Easy To Move
Acrylic Panels Feature Interlocking Slots for Easy Assembly
Comfort Edge Rounding on All Edges and Corners
Multiple Partitions Provide Safety Coverage for Six Users
Easy To Clean And Sterilize
Lightweight And Easy To Move
Partition Dimensions: 56′′ L x 32′′ W x 24′′ H
Individual Cubicle Dimensions: 18.43′′W x 16′′D x 24′′H
Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chauvet DUO Scan replacement light bulb lamp (DUO SCAN CHAUVET)
- IVYX Pre-Contact Towelettes, 8 x 5 In., PK50 (18-055)
- MY MEDIC Scrape (MM-MD-PK-BLD-SCRP)
- ILC Replacement for Cables AND Sensors Dhp-ad0 (DHP-AD0 CABLES AND SENSORS)
- OMNIMED 3 Section Beamatic Privacy Screen with Fabric Panels, Norway (153053-35)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Cream (PST/AML/C)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- OMNIMED 3 Section Beamatic Privacy Screen with Vinyl Panels, Green (153053-15)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- Separationscreen Privacy Screens