SentrySafe SFW123BSC Sentry Water-Resistant Fire-Safe with Biometric Digital Keypad & Key Access
Mfr # SFW123BSC
Zoro # G904012786
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentrysafe
- MFR # SFW123BSC
- Zoro # G904012786
- UPC # 49074023867
- Country of Origin Mexico
- Category Floor & Wall Safes
Description
Sentry Water-Resistant Fire-Safe with Biometric Digital Keypad & Key Access
With programmable fingerprint and digital keypad entry, the Fire/Water Safe provides flexible security options for your home or office. with one-hour fire protection, water protection and reliable security features, it's protection you can depend on. Advanced biometric locking system allows you to access your safe with the swipe of a finger. Battery-powered digital locking system uses a programmable one to eight digit code. Pry-resistant hinge bar reinforces the door of the safe for added protection against theft. Magnet-proof, solid steel construction and large, 1'' live-locking bolts for durable and reliable protection. Features an interior LED light and adjustable shelf as well as a door-mounted key rack and tray.
Specifications- Color: Black
- Fire Rating: UL-1 Hour/1700F Fire Rating
- Global Product Type: Safes-Data & Media Safes
- Inner Depth: 11 9/10"
- Inner Height: 13 4/5"
- Inner Width: 12 3/5"
- Weight: 94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 36 In. W x 72In. H Industrial Free Standing Cabinet with wheels (68010)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-17)
- ZORO SELECT Coat Rack Hanger, Closed Hook, PK12 (5DYC0)
- SENTRYSAFE Sentry Safe SENX125 Electronic Safe w-Lock-Key- 17in.x15-.50in.x12-.13in. (SENX125)
- SENTRYSAFE Sentry Safe SENT0331 Executive Security Safe - Black (SENT0331)
- SENTRYSAFE Security Safe Electronic Lock, 2.3 Cu. Ft. Capacity, Black (T6331ENG)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black (T0331D)
- SENTRYSAFE Sentry Safe SENX055 Electronic Safe w- Lock&Key- 13-.75in.x10-.63in.x8-1.06in. (SENX055)
- SENTRYSAFE Fire-Safe Security File with Key Lock, 0.6 Cu. Ft. Capacity, Black (1170ENG)
- MESA SAFE Burglary & Fire Safe Cabinet 2-Hr Fire Rating Digital Lock17-1/4Wx18-3/4Dx20H (MBF1512E)
- Sentrysafe Floor & Wall Safes