Shop All Floor & Wall Safes
Sentrysafe
Sentry Safe SENSFW205GQC 2 cu. ft. Digital Fire & Water Safe Combination with Key
Mfr # SENSFW205GQC
Zoro # G304012898
product price: $805.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$805.99
Free 30-Day Returns
Key Features
- Water Endurance Water Resistant
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentrysafe
- MFR # SENSFW205GQC
- Zoro # G304012898
- UPC # 49074021689
- Country of Origin China
- Category Floor & Wall Safes
Details
Item | Fire Rated & Water Resistant Security Safe |
Water Endurance | Water Resistant |
Fire Rated | Yes |
Description
The SentrySafe SFW205GQC protects your important documents, digital media, and other valuables from fire, water, and theft. Dual digital lock with key, solid steel construction, pry-resistant hinge bar, and live locking bolts keep your items secure in the event of a break-in. The SFW205GQC also offers ETL Verified water protection and UL Classified fire protection for your irreplaceable items.
Specifications- Outer Length: 19.3 in.
- Outer Width: 18.6 in.
- Outer Height: 23.8 in.
- Capacity: 2 cu. ft.
- Material: Steel-Cased Fire Insulation
- Inner Length: 11.9 in.
- Inner Width: 14.8 in.
- Inner Height: 19.6 in.
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-09)
- QUANTUM STORAGE SYSTEMS Mobile Hulk Container (QUS994MOBBL)
- HOLLAENDER Structural Pipe Fitting, Rectangular Base Flange, Aluminum, 2 in Pipe Size (47-9)
- ZORO SELECT Shelf Bracket, Steel, 9 in. L (33TZ35)
- SENTRYSAFE Executive Fire-Safe, Electronic Lock, 21-11/16W x 19D x 27-3/4H, Black (EF3428EENG)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black (T0331D)
- SENTRYSAFE Fire-Safe Security File with Key Lock, 0.6 Cu. Ft. Capacity, Black (1170ENG)
- SENTRYSAFE Sentry Safe SENX055 Electronic Safe w- Lock&Key- 13-.75in.x10-.63in.x8-1.06in. (SENX055)
- SENTRYSAFE Security Safe Electronic Lock, 2.3 Cu. Ft. Capacity, Black (T6331ENG)
- SENTRYSAFE SentrySafe SFW123BSC Sentry Water-Resistant Fire-Safe with Biometric Digital Keypad & Key Access (SFW123BSC)
- SANCTUARY Diamond 1.32 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA2-DP)
- Sentrysafe Floor & Wall Safes