Shop All Key Cabinets
Sentrysafe
Sentry Safe 5015519 Steel Key Cabinet; Black
Mfr # 5015519
Zoro # G103877018
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentrysafe
- MFR # 5015519
- Zoro # G103877018
- UPC # 49074024499
- Country of Origin China
- Category Key Cabinets
Description
Keep keys secure and organized with this small key lock box complete with 25 key hangers (included) and color-coded key tags and labels.
Features- Steel Key Cabinet
- Color: Black
- Material: Steel
- Height: 10"
- Depth: 3.7"
- Width: 7.7"
- Solid steel construction for durable and reliable protection
- Mounting hardware ensures your small safe is securely attached in order to prevent it from being physically moved or stolen
- Color-coded tags and labels allow for easy organization
- Holds 25 keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 24" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5024R)
- BEA Double Gang Switch, Round, 6in. (10PBR)
- ZORO SELECT Torsion Spring, 90 Deg, 0.408OD, PK6, Leg Length: 2.0 in (3HPD2)
- ZORO SELECT O-Ring, Dash 031, Buna N, 0.07 In., PK50 (1RHD2)
- ZORO SELECT 50 unit capacity Steel Key Cabinet (2NET3)
- MASTER LOCK Master Lock® No. 5401D 4-Digit Locking Combination Wall Mount Keylock Box - Holds 1-5 Keys (5401D)
- ADIROFFICE 40-Key Steel Digital Lock Key Cabinet, White (ADI680-40-WHI)
- GEAR KEEPER Key Retractor, Small, Belt Clip, 36inL (RT4-5850)
- DESIGN TOSCANO Retro 1950s Cold Drink Soda Pop Machine Key Cabinet (SY5842)
- ADIROFFICE White Plastic Key Tags, PK180 (ADI689-30-6pk)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-3A11)
- Sentrysafe Key Cabinets