Shop All Floor & Wall Safes
Sentrysafe
Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black
Mfr # T0331D
Zoro # G408621132
product price: $1,013.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
- Outside Height 37-11/16
- Outside Width 21-11/16
- Outside Depth 19-13/16
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentrysafe
- MFR # T0331D
- Zoro # G408621132
- UPC # 49074018153
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 37-11/16 |
Outside Width | 21-11/16 |
Outside Depth | 19-13/16 |
Details
Material | Steel |
Color | Black |
Description
Security Safe T0-331 - Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 8 Quart Steel Pail, Galvanized Steel (1208)
- 80/20 4 Hole Inside Corner Bracket, For 30-3030 (14070)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H (EF6120.GY1)
- IPOWER 5-Tier Shoesshelf, 24 x 8 x 24 Inches, Black (FNSHLFSHOE24083105B)
- SENTRYSAFE Sentry Safe SENSFW205GQC 2 cu. ft. Digital Fire & Water Safe Combination with Key (SENSFW205GQC)
- SENTRYSAFE SentrySafe SFW123BSC Sentry Water-Resistant Fire-Safe with Biometric Digital Keypad & Key Access (SFW123BSC)
- SENTRYSAFE Executive Fire-Safe, Electronic Lock, 21-11/16W x 19D x 27-3/4H, Black (EF3428EENG)
- SENTRYSAFE Sentry Safe SENT0331 Executive Security Safe - Black (SENT0331)
- SENTRYSAFE Security Safe Electronic Lock, 2.3 Cu. Ft. Capacity, Black (T6331ENG)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 27-11/16H, Black (T8331BLKHRO)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 55)
- Sentrysafe Floor & Wall Safes