Shop All Floor & Wall Safes
Sentrysafe
Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 27-11/16H, Black
Mfr # T8331BLKHRO
Zoro # G708651471
product price: $873.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$873.99
Free 30-Day Returns
Key Features
- Outside Height 27-11/16
- Outside Width 21-11/16
- Outside Depth 19-13/16
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentrysafe
- MFR # T8331BLKHRO
- Zoro # G708651471
- UPC # 49074018160
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 27-11/16 |
Outside Width | 21-11/16 |
Outside Depth | 19-13/16 |
Details
Material | Steel |
Color | Black |
Description
Security Safe T8-331 Electronic Lock, 21-11/16W x 19-13/16D x 27-11/16H, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPH4)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 22 3/4 in W x 7 1/2 in H x 12 1/4 in D (003-95)
- RICHELIEU 316inch to 38inch 4 mm to 10 mm Peki Glass Shelf Pin, Nickel (BP3020180)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- SENTRYSAFE Sentry Safe SEN Fire-Safe with Digital Keypad Access, Gunmetal (SFW123ES)
- SENTRYSAFE Sentry Safe SENSFW205GQC 2 cu. ft. Digital Fire & Water Safe Combination with Key (SENSFW205GQC)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black (T0331D)
- SENTRYSAFE Security Safe Electronic Lock, 2.3 Cu. Ft. Capacity, Black (T6331ENG)
- SENTRYSAFE Sentry Safe SENX055 Electronic Safe w- Lock&Key- 13-.75in.x10-.63in.x8-1.06in. (SENX055)
- SENTRYSAFE SentrySafe SFW123BSC Sentry Water-Resistant Fire-Safe with Biometric Digital Keypad & Key Access (SFW123BSC)
- TINKERTOOLS Executive Electronic Safe - Fire & Water Resistant 4.7 cu. ft. (TI124345)
- Sentrysafe Floor & Wall Safes