Shop All Floor & Wall Safes
Sentrysafe
Security Safe, 0.3 Cu. Ft. Capacity, Black
Mfr # X031BLK
Zoro # G008644357
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 6/5/2008
- Outside Width 11/3/2008
- Outside Depth 10/3/2008
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentrysafe
- MFR # X031BLK
- Zoro # G008644357
- UPC # 49074018047
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 6/5/2008 |
Outside Width | 11/3/2008 |
Outside Depth | 10/3/2008 |
Details
Material | Steel |
Color | Black |
Description
Key Lock: High security key lock ensure valuables remain protected against theft. 2 Live-Locking Bolts: 2 Live-Locking bolts provide advanced protection against theft. Steel Construction: Steel construction for durable and reliable protection. Carpeted Interior: Carpeted interior prevents scratching to electronics and other valuables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 mil Clear Pallet Cover, 68 in W, 65 in D, 82 in L (2EWJ4)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 24 1/4 in L, 14 3/4 in W, 8 in H (7805085268)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- KNAPE & VOGT 20 DBL Shelf Bracket (BK-0103-22)
- SENTRYSAFE Sentry Safe SEN Fire-Safe with Digital Keypad Access, Gunmetal (SFW123ES)
- SENTRYSAFE Fire-Safe Security File with Key Lock, 0.6 Cu. Ft. Capacity, Black (1170ENG)
- SENTRYSAFE Security Safe Electronic Lock, 2.3 Cu. Ft. Capacity, Black (T6331ENG)
- SENTRYSAFE Sentry Safe SENX055 Electronic Safe w- Lock&Key- 13-.75in.x10-.63in.x8-1.06in. (SENX055)
- SENTRYSAFE Executive Fire-Safe, Electronic Lock, 21-11/16W x 19D x 27-3/4H, Black (EF3428EENG)
- SENTRYSAFE SentrySafe SFW123BSC Sentry Water-Resistant Fire-Safe with Biometric Digital Keypad & Key Access (SFW123BSC)
- BARSKA Keypad Fireproof Jewelry Safe, 1.91 cu ft (AX13616)
- Sentrysafe Floor & Wall Safes