Shop All Depository & Drop Safes
Sentrysafe
Front Loading Depository Safe, 1.6 Cu. Ft. Capacity, Black
Mfr # DH134E
Zoro # G108651446
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 27
- Outside Width 14
- Outside Depth 15-5/8
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentrysafe
- MFR # DH134E
- Zoro # G108651446
- UPC # 49074010874
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 27 |
Outside Width | 14 |
Outside Depth | 15-5/8 |
Details
Material | Steel |
Color | Black |
Item | Depository Safe |
Description
Digital Lock: Programmable digital locks lets you choose your combination. Delay Mode: Digital lock enters delay mode with multiple wrong combination entry attempts. Hardened Steel Plate: Hardened steel plate protects cash and deposits against drill attacks. Anti-fish Hopper: Anti-fish hopper prevents cash and deposits from being stolen during storage. Bolt down Hardware Included: Bolt down hardware included to ensure thieves cannot remove the safe from your home or office
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Blue (HKL151548-1GS)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 11 in W, 10 in H, Clear (QUS260CL)
- HONEY-CAN-DO Crystal Cut Dress Hanger, Clear, PK8 (HNG-01438)
- DURHAM MFG 20/22 ga. Steel Aerosol Storage Cabinet, 20-1/4 in W, 21-3/4 in H, Stationary (300-95)
- SENTRYSAFE Front Loading Depository Safe, 0.94 Cu. Ft. Capacity, Black (DH074E)
- SENTRYSAFE Under Counter Drop Slot Safe, 0.39 Cu. Ft. Capacity, Gray (UC039K)
- MESA SAFE CO Depository Safe, with Combination Dial 110 lb, 1.4 cu ft, Steel (MFL2714C)
- BARSKA Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft (AX11930)
- ADIROFFICE 1.1 cu. ft. Steel Digital Depository Safe with Digital keypad, Black (ADI670-200-BLK)
- REGISTRY Safe 12 Inch Pedestal (SW-BS21)
- FLEMING SUPPLY 7875 Fleming Supply Lock and Safe Digital Depository Safe 0.67 CF Cash Drop Safes Heavy Duty (368772EBL)
- Sentrysafe Depository & Drop Safes