Shop All Depository & Drop Safes
Sentrysafe
Front Loading Depository Safe, 0.94 Cu. Ft. Capacity, Black
Mfr # DH074E
Zoro # G508651466
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 20
- Outside Width 14
- Outside Depth 15-5/8
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentrysafe
- MFR # DH074E
- Zoro # G508651466
- UPC # 49074010850
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 20 |
Outside Width | 14 |
Outside Depth | 15-5/8 |
Details
Material | Steel |
Color | Black |
Item | Depository Safe |
Description
Digital Lock: Programmable digital locks lets you choose your combination. Delay Mode: Digital lock enters delay mode with multiple wrong combination entry attempts. Hardened Steel Plate: Hardened steel plate protects cash and deposits against drill attacks. Anti-fish Hopper: Anti-fish hopper prevents cash and deposits from being stolen during storage. Bolt down Hardware Included: Bolt down hardware included to ensure thieves cannot remove the safe from your home or office
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- ONWARD Locking Peg Hook Assortment , Zinc, 47PK (23793R)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71619)
- ZORO SELECT Extended Spring Clip, 7/8 In, PK5 (5TPL4)
- SENTRYSAFE Front Loading Depository Safe, 1.6 Cu. Ft. Capacity, Black (DH134E)
- SENTRYSAFE Under Counter Drop Slot Safe, 0.39 Cu. Ft. Capacity, Gray (UC039K)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- SENTRY SAFE Depository Safe, with Programmable Electronic lock with time delay 110 lbs lb, 1.3 cu ft, Steel (DH-109E)
- MESA SAFE B-Rate Depository Safe Front Loading, Dual Key Lock, 14W x 14D x 20-1/4H (MFL2014K)
- MESA SAFE CO Depository Safe, with Electronic 122 lb, 1.3 cu ft, Steel (MFL2714EILK)
- REGISTRY Safe 12 Inch Pedestal (SW-BS21)
- Sentrysafe Depository & Drop Safes