Shop All Floor & Wall Safes
Sentrysafe
Fire-Safe Security File with Key Lock, 0.6 Cu. Ft. Capacity, Black
Mfr # 1170ENG
Zoro # G208651469
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 13-5/8
- Outside Width 15-5/16
- Outside Depth 12/1/2008
- Material Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentrysafe
- MFR # 1170ENG
- Zoro # G208651469
- UPC # 49074012311
- Country of Origin Mexico
- Category Floor & Wall Safes
Dimensions
Outside Height | 13-5/8 |
Outside Width | 15-5/16 |
Outside Depth | 12/1/2008 |
Details
Material | Polyethylene |
Color | Black |
Description
Fire Protection: UL Classified to survive in a fire for 1/2 hour in up to 1550°F. Digital Media Protection: ETL verified for the protection of USB drives, CDs, DVDs & portable hard drives. Key Lock: Privacy key lock keeps documents and valuables away from prying eyes. Holds Hanging File Folders: Holds standard sized hanging file folders for easy home/office organization
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hook, 2", PK10 (787CX1)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB256MOBGY)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 23 5/8 in L, Blue (30084BLUE)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-101YL)
- SENTRYSAFE Executive Fire-Safe, Electronic Lock, 21-11/16W x 19D x 27-3/4H, Black (EF3428EENG)
- SENTRYSAFE Sentry Safe SEN Fire-Safe with Digital Keypad Access, Gunmetal (SFW123ES)
- SENTRYSAFE Sentry Safe SENSFW205GQC 2 cu. ft. Digital Fire & Water Safe Combination with Key (SENSFW205GQC)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black (T0331D)
- SENTRYSAFE Sentry Safe SENX055 Electronic Safe w- Lock&Key- 13-.75in.x10-.63in.x8-1.06in. (SENX055)
- SENTRYSAFE Sentry Safe SENX125 Electronic Safe w-Lock-Key- 17in.x15-.50in.x12-.13in. (SENX125)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6770)
- Sentrysafe Floor & Wall Safes