Shop All Floor & Wall Safes
Sentrysafe
Executive Fire-Safe, Electronic Lock, 21-11/16W x 19D x 27-3/4H, Black
Mfr # EF3428EENG
Zoro # G408651450
product price: $830.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$830.99
Free 30-Day Returns
Key Features
- Outside Height 27-3/4
- Outside Width 21-11/16
- Outside Depth 19
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentrysafe
- MFR # EF3428EENG
- Zoro # G408651450
- UPC # 49074019051
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 27-3/4 |
Outside Width | 21-11/16 |
Outside Depth | 19 |
Details
Material | Steel |
Color | Black |
Description
Executive Fire-Safe EF3428E - Electronic Lock, 21-11/16W x 19D x 27-3/4H, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Clear (QUS255CL)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36WH-Kit)
- FATH Cube Connector, 40 Series (093WW406N08)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black (T0331D)
- SENTRYSAFE Sentry Safe SENX125 Electronic Safe w-Lock-Key- 17in.x15-.50in.x12-.13in. (SENX125)
- SENTRYSAFE Sentry Safe SENX055 Electronic Safe w- Lock&Key- 13-.75in.x10-.63in.x8-1.06in. (SENX055)
- SENTRYSAFE Security Safe Electronic Lock, 2.3 Cu. Ft. Capacity, Black (T6331ENG)
- SENTRYSAFE SentrySafe SFW123BSC Sentry Water-Resistant Fire-Safe with Biometric Digital Keypad & Key Access (SFW123BSC)
- SENTRYSAFE Sentry Safe SENT0331 Executive Security Safe - Black (SENT0331)
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- Sentrysafe Floor & Wall Safes