Shop All Portable Safes
Sentrysafe
Compact Portable Security Box Safe, Electric Lock, 0.08 Cu. Ft. Capacity, Black
Mfr # P008EBLK
Zoro # G608621260
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 2/15/2016
- Outside Width 10
- Outside Depth 7/15/2016
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentrysafe
- MFR # P008EBLK
- Zoro # G608621260
- UPC # 49074017439
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 2/15/2016 |
Outside Width | 10 |
Outside Depth | 7/15/2016 |
Details
Material | Steel |
Color | Black |
Description
Digital Lock: Programmable digital locks lets you choose your combination. Override Key: Ensures you always have access to your important documents and valuables. Delay Mode: Digital lock enters delay mode with multiple wrong combination entry attempts. Tethering Cable: Steel tethering cable allows you to attach your safe to an affixed object for added security while traveling. Steel Construction: Steel construction for durable and reliable protection. Carrying Handle: Carrying handle makes picking up and transporting your chest convenient
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 16 Deep (AMG WS-1648)
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. (30YP18)
- ZORO SELECT Workbench Top, Butcher Block, 72x36 in. (4TW47)
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 (SLSFE14)
- TRACKER SAFE TS64 Fire Insulated Gun Safe With Dial Lock- 750 lbs. (TS64-GRY)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- FIREKING Chest, Fireproof/Waterproof (SS103)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- HONEYWELL Security Box, 0.48 cu ft, 9.1 lb, Digital Keypad with Key Backup Lock (6110)
- Sentrysafe Portable Safes