Shop All Warehouse Corner & Wall Protectors
Sentry
Wall Protector Kit, Yellow (Parking)
Mfr # PS-WALL-KIT-Y
Zoro # G4779028
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$753.99
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat
- Overall Length 39 1/4 in
- Overall Height 1 37/64 in
- Overall Width 27 39/64 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # PS-WALL-KIT-Y
- Zoro # G4779028
- Country of Origin United States
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 1/4 in |
Overall Height | 1 37/64 in |
Overall Width | 27 39/64 in |
Inside Width | 27 39/64 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Flat |
Color | Yellow |
Includes | (12) Panels, (12) Wall Clips |
Bumper Guard Mounting Method | Wall Clips |
Bumper Guard Material | ARPRO(R) |
Temp. Range | -40 Degrees to 230 Degrees F |
Item | Surface Guard Kit |
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 39 1/4 in, Overall Width 27 39/64 in, Overall Height 1 37/64 in, Bumper Guard Mounting Method Wall Clips, Bumper Guard Material ARPRO(R), Yellow, Inside Width 27 39/64 in, Includes (12) Panels, (12) Wall Clips, Temp. Range -40 Degrees to 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 14' - 1-ply (EE1-903-14-T3)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 650 lb. (CDP-G-7)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2436)
- KNUFFI Corner Guard, Rounded, Black (60-6784)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6918)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6770)
- ZORO SELECT Wall Protector, Yellow, PK2 (1728)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6702)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6792)
- GLOBAL INDUSTRIAL 2D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708373)
- Sentry Warehouse Corner & Wall Protectors