Shop All Warehouse Corner & Wall Protectors
Sentry
Wall Protector Kit, Black (Parking)
Mfr # PS-WALL-KIT-B
Zoro # G4784880
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat
- Overall Length 39 1/4 in
- Overall Height 1 37/64 in
- Overall Width 27 39/64 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # PS-WALL-KIT-B
- Zoro # G4784880
- Country of Origin United States
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 1/4 in |
Overall Height | 1 37/64 in |
Overall Width | 27 39/64 in |
Inside Width | 27 39/64 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Flat |
Color | Black |
Includes | (12) Panels, (12) Wall Clips |
Bumper Guard Mounting Method | Wall Clips |
Bumper Guard Material | ARPRO(R) |
Temp. Range | -40 Degrees to 230 Degrees F |
Item | Surface Guard Kit |
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 39 1/4 in, Overall Width 27 39/64 in, Overall Height 1 37/64 in, Bumper Guard Mounting Method Wall Clips, Bumper Guard Material ARPRO(R), Black, Inside Width 27 39/64 in, Includes (12) Panels, (12) Wall Clips, Temp. Range -40 Degrees to 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODAR Wireless Winch Remote Control, 6 Function (92106-8)
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Delrin Bearing (P-R-040X013/038D)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A6E10B8C2P6)
- ANCRA Box End Combination Winch Bar, 38-5/8 In (50015-21-GRA)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- KNUFFI Surface Guard, Pentagon, White (60-6830-1)
- ZORO SELECT Wall Protector, Yellow, PK2 (1728)
- ZORO SELECT Corner Protector, 21 In H, PK2 (1720)
- GLOBAL INDUSTRIAL 90-Degree Rounded Corner Bumper Guard, Type A, Black/Yellow, 39-3/8L (670669)
- KORNER KOVERS Corner Shield, 4 ft L, 118 in W, Vinyl, Clear (U 9130)
- KNUFFI Corner Guard, Flat, Black (60-6740-3)
- Sentry Warehouse Corner & Wall Protectors