Shop All Depository & Drop Safes
Sentry Safe
with Programmable Electronic lock with time delay 0.94 cu ft, Steel
Mfr # DH-074E
Zoro # G006439801
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 10.5"
- Outside Width 14"
- Outside Depth 15.6"
- Material Steel
- Capacity 0.94 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # DH-074E
- Zoro # G006439801
- UPC # 49074010850
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 10.5" |
Outside Width | 14" |
Outside Depth | 15.6" |
Inside Width | 13.7" |
Inside Depth | 11.3" |
Wall Cut Out Height | 20" |
Details
Material | Steel |
Capacity | 0.94 cu ft |
Color | Black |
Lock Style | Programmable Electronic lock with time delay |
Features | Large |
Description
Depository safe is a must have for security conscious business managers. It’s uniquely designed to protect cash receipts, deposit slips, keys and other valuables against theft and burglaries at the point of purchase. Reduce your chance of being robbed by making frequent deposits in your drop safe container. Designed with a host of security features including hardened steel lock plate, programmable electronic locks, anti-fish hoppers and anti-pry doors. Bolt-down included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 27.9 cu ft Volume Capacity (GP4048-34)
- MORSE Can Tipper, Single, Capacity 75 lbs. (15-SS)
- LITTLE GIANT Vertical Bar Rack, 3-Bays, 24 x 36" (BR-2436-60)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 121 lb, 1.57 cu ft, Solid Steel (DH-134E)
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 29 lb, 0.39 cu ft, Solid Steel (UC-039K)
- SENTRY SAFE Drop Slot Depository Safe, with Dual-key 20 lbs lb, Silver, Steel (UC025K)
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.25 cu ft, Solid Steel (UC-025K)
- SENTRY SAFE Depository Safe, with Programmable Electronic lock with time delay 110 lbs lb, 1.3 cu ft, Steel (DH-109E)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- SENTRYSAFE Under Counter Drop Slot Safe, 0.25 Cu. Ft. Capacity, Gray (UC025K)
- Sentry Safe Depository & Drop Safes