Shop All Floor & Wall Safes
Sentry Safe
SentrySafe SFW205CWB Black 1 Hour Fire and Water Safe with Combination Lock - 2 Cu. Ft.
Mfr # 328SFW205CWB
Zoro # G611227176
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # 328SFW205CWB
- Zoro # G611227176
- Country of Origin United States
- Category Floor & Wall Safes
Description
Protect business documents personal items records keys and other valuables with this SentrySafe SFW205CWB black 1 hour fire and water safe with combination lock. The 2 cu. ft. interior is great for your small and medium size possessions and the compact size of the unit makes it a perfect fit for businesses and offices tight on space. With a combination dial for easy access you can rest assured knowing that your most prized belongings are safe from intrusion yet easily accessible when you need them most. The safe's 1 hour fire protection means that its contents will not be charred or burned in the event of a fire. This safe can sit in 8'' of water for up to 24 hours without water damage to your safe's contents. For neat organization in your safe an adjustable shelf key rack door tray and deep door pocket are included to hold items separate from the rest of the safe's contents.**With an all steel body and door construction you won't have to worry about the unit being broken into. The door boasts a user-friendly combination lock that provides much greater security than a standard key lock which can easily be lost stolen or copied. Six large 1'' thick bolts engage to hold the door closed and a bolt-down kit is included with pre-drilled holes to ensure no one will be able to haul away the safe in its entirety.**Overall Dimensions:*Width: 18 5/8''*Depth: 19 5/16''*Height: 23 13/16''**Interior Dimensions:*Width: 14 13/16''*Depth: 11 15/16''*Height: 19 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Red, 23 5/8 in L (QSB114RD)
- HALLOWELL Pegboard Shelf, W 22 In, D 5 In, Black (FKWS22ME-HT)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7771)
- SENTRY SAFE SentrySafe Fire Safe Combination Lock, 2.05 Cu. Ft. Capacity, Gray (SFW205DPBENG)
- SENTRY SAFE Security Safe, 4.3 cu ft, 195 lb (T8331BLKHRO)
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Gray (SFW205DPB)
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric (T6-331)
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- SENTRYSAFE Sentry Safe SENT0331 Executive Security Safe - Black (SENT0331)
- Sentry Safe Floor & Wall Safes