Shop All Portable Safes
Sentry Safe
Security Safe, 0.4 cu ft, 12 lb
Mfr # X041E
Zoro # G5269311
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7 1/2 in
- Outside Width 11 1/2 in
- Outside Depth 10 1/2 in
- Lock Style Digital Lock
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # X041E
- Zoro # G5269311
- UPC # 049074022471
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 7 1/2 in |
Outside Width | 11 1/2 in |
Outside Depth | 10 1/2 in |
Inside Depth | 8 1/2 in |
Inside Width | 11 1/3 in |
Inside Height | 7 1/2 in |
Details
Lock Style | Digital Lock |
Material | Steel |
Fire Rating | Not Rated |
Color | Black |
Includes | Bolt Down Kit |
Net Weight | 12 lb |
Capacity | 0.4 cu ft |
Holds | CD's, DVD's Documents, Small Valuables |
Number of Shelves | 0 |
Item | Security Safe |
Finish | Gloss |
Number of Bolts | 2 Live Locking |
Number of Drawers | 0 |
Water Endurance | Not Specified |
Fire Rated | No |
Description
Security Safe, Color Black, Net Weight 12 lb, Capacity 0.4 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Gloss, Number of Shelves 0, Number of Drawers 0, Lock Style Digital Lock, Number of Bolts 2 Live Locking, Outside Height 7 1/2 in, Outside Width 11 1/2 in, Outside Depth 10 1/2 in, Inside Height 7 1/2 in, Inside Width 11 1/3 in, Inside Depth 8 1/2 in, Holds CD's, Documents, DVD's, Valuables, Includes Bolt Down Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 3/8 X 68)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- SENTRY SAFE Security Safe, 0.14 cu ft, 8.1 lb, Digital Lock (X014E)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock (P005C)
- SENTRY SAFE File Safe, 0.6 cu ft, 32 lb (1170)
- SENTRY SAFE Water-Resistant Fire Chest, 15-2/5"x14-3/10"x6-3/5", CGY (SENCFW20201)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock (FHW40300)
- SERENELIFE Electronic Safe, SLSFE12 (SLSFE12)
- Sentry Safe Portable Safes