Shop All Portable Safes
Sentry Safe
Security Safe, 0.14 cu ft, 24 lbs lb, Electronic Keypad Lock
Mfr # X014E
Zoro # G902694694
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 24 lbs lb
- Material Steel
- Capacity 0.14 cu ft
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # X014E
- Zoro # G902694694
- UPC # 49074029883
- Country of Origin China
- Category Portable Safes
Dimensions
Inside Height | 6.6 in |
Inside Width | 9" |
Inside Depth | 6.6" |
Details
Item | Security Safe |
Color | Black |
Net Weight | 24 lbs lb |
Material | Steel |
Capacity | 0.14 cu ft |
Fire Rated | No |
Lock Style | Electronic Keypad |
Description
Protect your valuables from theft and guard against unauthorized entry with this Electronic Security Safe featuring solid steel body and pry-resistant door with two live-locking bolts. Removable shelf allows for flexible storage while the carpeted floor protects your valuables from damage. Fits most laptops, also has access for a power cord and includes a security cable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- JONES STEPHENS BUCKET CADDY LID (T60105)
- AZAR DISPLAYS 2" Metal Wire Flip Scan Hook (.148" Dia.), PK50 (700832)
- LEWISBINS 25 lb Storage Bin, Plastic, 3 in W, 2 7/8 in H, 12 in L, Light Beige (UDB1203-3 Lt Beige)
- SENTRY SAFE Fire Rated Chest Safe, 0.36 cu ft, 24 lb, Digital Lock (CHW30300)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lbs lb, Tubular Key Lock (FHW40100)
- SENTRY SAFE Security Safe, 0.4 cu ft, 12 lb (X041E)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock (P008E)
- SENTRY SAFE Chest Safe, 0.36 cu ft, 24 lb (CHW30200)
- SENTRY SAFE 0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D (CFW20201)
- FLEMING SUPPLY Diversion Book Safe, 1.8 lb, Key Lock (283784BPT)
- Sentry Safe Portable Safes