Shop All Currency Holders
This Product is Discontinued
Sentry Safe
Security Box, Steel, Key Lock, Black (Discontinued)
Mfr # CB-10
Zoro # G7574244
This Product is Discontinued
Key Features
- Color Black
- Width 9 1/8 in
- Number of Compartments 2
- Lock Style Key Lock
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # CB-10
- Zoro # G7574244
- UPC # 049074011161
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 9 1/8 in |
Height | 3 1/4 in |
Depth | 7 1/8 in |
Details
Item | Security Box |
Color | Black |
Number of Compartments | 2 |
Lock Style | Key Lock |
Material | Steel |
Includes | Removable Tray |
Description
Security Box, Number of Compartments 2, Material Steel, Lock Style Key Lock, Color Black, Height 3 1/4 in, Width 9 1/8 in, Depth 7 1/8 in, Includes Removable Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.