Shop All Floor & Wall Safes
Sentry Safe
Safe, Fire and Water, 16-3/10inWx19-3/10inDx17-4/5inH, Gray
Mfr # SENSFW123DSB
Zoro # G511222905
product price: $421.99
/ea
Free Shipping & Returns
$421.99
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
- Brand Sentry Safe
- MFR # SENSFW123DSB
- Zoro # G511222905
- Country of Origin Mexico
- Category Floor & Wall Safes
Description
Combination safe protects your important documents, digital media and more from fire, water and theft. Solid steel construction is paired with a dual-locking system to help provide additional protection for unwanted access. Extra-large capacity provides 1.23 cubic feet of space to store a variety of items. Pry-resistant hinge bar reinforces the door of the safe for added protection against theft. Interior organization includes a key rack, door tray, deep door pocket and adjustable shelf. Bolt-down hardware ensures thieves cannot easily remove the safe from your home or office. Dual key gives you the ability to disable the primary lock, even if other people know the combination or access code.
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
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226SCLAR)
- TENNSCO Bolted Workbenches, Shop Top, 48" W, 33-3/4" Height, 2400 lb., Straight (WBA-1-3048C)
- 80/20 Flange Mount, Swivel Caster, Brake, 5" (2323)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Blue (3-240BWS)
- SENTRY SAFE Hotel Safe, 1.1 cu ft, 31 lb (HL100ES)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7371)
- SENTRY SAFE Fire Rated Security Safe, 6.1 cu ft, 220 lb, Not Rated Fire Rating (T0-331)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6770)
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 85.5 lbs, UL-1 Hour/1700°F Fire Rating (SFW123BSC)
- SENTRY SAFE 2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating (SFW205CWB)
- MESA SAFE Pistol Safe, Black (ME371752)
- Sentry Safe Floor & Wall Safes