Shop All Gun Safes
This Product is Discontinued
Sentry Safe
Pistol Safe, Biometric Lock, 11.9 lbs, .08 cu ft, 1 Pistol (Discontinued)
Mfr # QAP1BLX/QAP1BENAF
Zoro # G604376508
Free Shipping & Returns
This Product is Discontinued
Key Features
- Net Weight 11.9 lbs
- Capacity .08 cu ft
- Lock Style Biometric Lock
- Outside Width 12.1 in
- Outside Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # QAP1BLX/QAP1BENAF
- Zoro # G604376508
- UPC # 49074031053
- Country of Origin China
- Category Gun Safes
Dimensions
Outside Width | 12.1 in |
Outside Height | 3.2 in |
Outside Depth | 9.9 in |
Inside Width | 9.7 in |
Inside Height | 2.2 in |
Inside Depth | 6.7 in |
Details
Net Weight | 11.9 lbs |
Capacity | .08 cu ft |
Lock Style | Biometric Lock |
Holds | 1 Pistol |
Includes | Bolt Down Hardware |
Material | Steel |
Item | Pistol Safe |
Color | Black |
Features | Biometric Lock. Interior Lighting. Single-Handed Access. High Compression Foam. California DOJ Certified. Bolt Down Hardware |
Description
Sentry Safe Small Pistol Safe, 0.08 cu-ft, Steel, Black, Lock Type: Biometric, Interior Dimensions: 12.1 in W x 9.9 in D x 3.2 in H, Exterior Dimensions: 9.7 in W x 6.7 in D x 2.2 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.