Shop All Key Lock Boxes
Sentry Safe
Key Box, Wall Mount, Steel, Gloss, Black
Mfr # KB-50
Zoro # G7496054
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Gloss
- Height 11 13/16 in
- Depth 3 15/16 in
- Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry Safe
- MFR # KB-50
- Zoro # G7496054
- UPC # 049074005214
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 11 13/16 in |
Depth | 3 15/16 in |
Width | 9 7/16 in |
Details
Item | Key Cabinet |
Material | Steel |
Finish | Gloss |
Type | Wall Mount |
Includes | (50) Key Hangers, Bolt Down Kit, Key Tags, Labels |
Features | Security Lock |
Description
Key Cabinet, Wall Mount, Height 11 13/16 in, Depth 3 15/16 in, Width 9 7/16 in, Steel, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US15 (216US15)
- NATIONAL GUARD Door Threshold, Aluminum, .078 in. Thck (950N-36)
- STERLING SEAL & SUPPLY 017 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL017X250)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1561DLTBLU)
- SENTRY SAFE Key Box, Wall Mount, Steel, Gloss, Black (KB-25)
- SALSBURY INDUSTRIES Standard Lock, w/ (15) Keys/(5) Cams (3390-5)
- MASTER LOCK WALL MOUNT LOCK BOX BLACK (5481D)
- ZORO SELECT Key Drop Box, Wall Mount (2NEU4)
- SOUTH MAIN HARDWARE Shackle Mounted Key Storage Box with Resettable Lock Combination, Black (810142)
- GLOBAL INDUSTRIAL Emergency Key Box, Keyed Alike, Red, 6-1/4Wx2Dx6-7/8H (493372)
- COMPONENT HARDWARE S/S Surface Mt Inside Safety Rel Brass K (W28-2400-SSX)
- Sentry Safe Key Lock Boxes