Shop All Floor & Wall Safes
This Product is Discontinued
Sentry Safe
Fire Safe, 0.2 cu ft, 11 lb, 1/2 hr Fire Rating (Discontinued)
Mfr # 0500
Zoro # G0525865
This Product is Discontinued
Key Features
- Outside Height 6 1/8 in
- Outside Width 12 in
- Outside Depth 10 1/3 in
- Lock Style Privacy Key
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # 0500
- Zoro # G0525865
- UPC # 049074022730
- Country of Origin Mexico
- Category Floor & Wall Safes
Dimensions
Outside Height | 6 1/8 in |
Outside Width | 12 in |
Outside Depth | 10 1/3 in |
Inside Depth | 7 9/32 in |
Inside Width | 9 23/32 in |
Inside Height | 3 3/4 in |
Details
Lock Style | Privacy Key |
Material | Steel |
Fire Rating | 1/2 hr |
Color | Black |
Includes | Carrying Handle |
Net Weight | 11 lb |
Capacity | 0.2 cu ft |
Holds | Paper Documents and Digital Media (CD's, DVD's Hard Drives, USB Drives) |
Number of Shelves | 1 |
Number of Drawers | 0 |
Item | Fire Safe |
Water Endurance | Not Specified |
Description
Fire Safe, Color Black, Net Weight 11 lb, Capacity 0.2 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Number of Shelves 1, Number of Drawers 0, Lock Style Privacy Key, Outside Height 6 1/8 in, Outside Width 12 in, Outside Depth 10 1/3 in, Inside Height 3 3/4 in, Inside Width 9 23/32 in, Inside Depth 7 9/32 in, Holds Paper Documents and Digital Media (CD's, DVD's Hard Drives, USB Drives), Meets ETL Verified, UL Classi�ed, Includes Carrying Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.