Shop All Portable Safes
Sentry Safe
Fire Rated File Safe, 0.66 cu ft, 44 lbs lb, Tubular Key Lock
Mfr # FHW40100
Zoro # G5237539
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 14.13 in
- Outside Width 16.63 in
- Outside Depth 13.88 in
- Lock Style Tubular Key
- Material Cement/Captured Fire Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry Safe
- MFR # FHW40100
- Zoro # G5237539
- UPC # 49074023133
- Country of Origin Mexico
- Category Portable Safes
Dimensions
Outside Height | 14.13 in |
Outside Width | 16.63 in |
Outside Depth | 13.88 in |
Details
Lock Style | Tubular Key |
Material | Cement/Captured Fire Insulation |
Fire Rating | UL Classified ½ hour of Fire Protection at 1550°F |
Color | Charcoal Gray |
Net Weight | 44 lbs lb |
Capacity | 0.66 cu ft |
Fire Rated | Yes |
Water Endurance | Water Resistant |
Item | Fire Rated File Safe |
Standards | ETL Verified for 1-Hour Fire Rating for Digital Media Devices up to 1700°F/927°C; ETL Verified for Water Submersion; UL Classified for Fire Endurance (1-hour at 1700°F/927°C) |
Description
Sentry® Safe Waterproof Fire-Resistant File, 0.66 cu ft,16.63w x 13.88d x 14.13h, Charcoal Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Rack, Single, Holds 18 Garments (5DXZ6)
- AKRO-MILS Plastic Divider, Black (40282)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H (SO4822-7 Green)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock (FHW40300)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 5 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock (P008E)
- SENTRY SAFE Water-Resistant Fire Chest, 15-2/5"x14-3/10"x6-3/5", CGY (SENCFW20201)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock (P005C)
- SENTRY SAFE 4.71 cu ft, 217 lbs, Electronic Keypad Lock (EF4738E)
- SENTRY SAFE Security Safe, 0.50 ft³, Digital Keypad Lock (SENX055)
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock (AX11680)
- Sentry Safe Portable Safes