Shop All Portable Safes
Sentry Safe
Fire Chest1200, Black
Mfr # SEN1200
Zoro # G407203551
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 6.1"
- Outside Width 14.3"
- Outside Depth 11.2"
- Color Black
- Lock Style Flat Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # SEN1200
- Zoro # G407203551
- UPC # 49074020217
- Country of Origin Mexico
- Category Portable Safes
Dimensions
Outside Height | 6.1" |
Outside Width | 14.3" |
Outside Depth | 11.2" |
Inside Width | 12" |
Inside Height | 3.50" |
Inside Depth | 7.50" |
Details
Color | Black |
Lock Style | Flat Key |
Includes | Fire Chest-1200; 2 x Keys |
Features | Carrying Handle; New contoured body design; Privacy key lock; Fire Resistant |
Capacity | 0.18 ftÂł |
Item | Fire Chest-1200 |
Standards | UL Listed Certification |
Description
Fire chest with a 018 cubic foot capacity is UL classified to protect your valuables in a fire for 30 minutes up to 1550 degrees Fahrenheit to give you peace of mind for your most important belongings Privacy keylock deters unwanted viewers or children from accessing the contents of your safe Digital media protection provides safe storage for tablets, phones, external hard drives, memory cards, USB drives, compact discs and more Carrying handle makes moving your safe easy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, Clear, 13 5/8 in L (QUS241CL)
- ECONOCO Rack with Casters, 2-Way, Chrome (K21X)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34BK)
- QUANTUM STORAGE SYSTEMS Plastic Accessory, Black, 5 in W, 5 in H, 6 PK (DUS234)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lbs lb, Tubular Key Lock (FHW40100)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock (P008E)
- SENTRY SAFE Water-Resistant Fire Chest, 15-2/5"x14-3/10"x6-3/5", CGY (SENCFW20201)
- SENTRY SAFE Fire Rated Chest Safe, 0.36 cu ft, 24 lb, Digital Lock (CHW30300)
- SENTRY SAFE 0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D (CFW20201)
- SURESEAL BY FIREKING Fire Rated File Chest, 0.38 cu ft, 56 lbs lb, Key Lock (SS104)
- Sentry Safe Portable Safes