Shop All Portable Safes
Sentry Safe
Electronic Safe w/Lock/Key, 17"x14-3/4"x10-3/5", Black
Mfr # SENX125
Zoro # G301846939
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Capacity 1.20 ft³
- Material Steel
- Lock Style Digital Keypad
- Outside Height 10.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # SENX125
- Zoro # G301846939
- UPC # 49074009625
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 10.6" |
Outside Width | 17" |
Outside Depth | 14.8" |
Inside Width | 16.75" |
Inside Height | 10.50" |
Inside Depth | 12.63" |
Details
Item | Portable Safe |
Color | Black |
Capacity | 1.20 ft³ |
Material | Steel |
Lock Style | Digital Keypad |
Number of Bolts | 2 |
Number of Shelves | 1 |
Description
Electronic Security Safe secures most laptops and other valuables from theft. Features electronic lock with override key and two live-locking bolts, removable shelf, carpeted floor, concealed hinges and armored steel construction for a formidable deterrent against theft and loss. Security cable offers access for a power cord and allows safe to be tethered for security. Safe includes bolt-down hardware for added security. Holds 1.2 cubic feet (36.3 cubic liters). Interior dimensions are 16-3/4" wide x 12-5/8" deep x 10-1/2" high (42-3/5cm wide x 32cm deep x 26-3/5cm high). Weighs 35.1 lb. (15.9 kg.).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRICK MACHINE CO Swivel Suit Hanger W/Clips (C8932A-SC12)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- MADESMART Interlocking Bins Gr 8Pc (59601)
- SENTRY SAFE Security Safe, 0.14 cu ft, 24 lbs lb, Electronic Keypad Lock (X014E)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock (P005C)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock (P008E)
- SENTRY SAFE Security Safe, 0.58 cu ft, 15.493 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock (X055)
- SENTRY SAFE Security Safe, 0.4 cu ft, 12 lb (X041E)
- SENTRY SAFE File Safe, 0.6 cu ft, 32 lb (1170)
- KEYGUARD Pro Wall Mount (SL-590)
- Sentry Safe Portable Safes